Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyebrow 1-Light 6.75" Wide Black Outdoor Wall Sconce

  • Mfr # 86162BK

  • Zoro # G1460169


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Features
4" Extension
Voltage
120 V
Width
Die Case Aluminum, Glass
Height
6.75
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86162BK
Zoro #
G1460169
UPC #
783209209053
Country of Origin
China

Dimensions

Width
Die Case Aluminum, Glass
Height
6.75
Length
Black
Fixture Width
6.5 in
Fixture Height
6.5 in
Overall Length
6.75
Size
Black
Thickness
120
Overall Height
4
Wire Length
6
Backplate Height
6.5

Details

Item
Outdoor Wall Mount Light
Features
4" Extension
Voltage
120 V
Light Technology
LED
Lumens
300
Finish
Black
Lamp Quantity
1
Lamp Watts
8 W
Color Temperature
3000 K
Lamp Type
PCB Integrated
Housing Material
Die Cast Aluminum, Glass
CRI
Greater than 90
Lamp Included
Yes
For Use With
2.57
Dimmable
No
Maximum Wattage Per Bulb
8
Bulb Type
PCB Integrated LED
Shade Material
Glass
Number of Bulbs
1
ADA Compliant
Yes
Collection
Eyebrow
Rated Life
35,000 hrs
Damp/Wet Rating
Wet

Description

Simple die cast aluminum shapes with integrated LED designed to provide ample illumination. Clear acrylic is frosted on the inside creating the appearance of depth for the diffusion of light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.