Zoro Homepage

Filigree 2-Light Bath Vanity

  • Mfr # 11532CLPC

  • Zoro # G108971216


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Length
11.5 in
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11532CLPC
Zoro #
G108971216
UPC #
783209224049
Country of Origin
China

Dimensions

Height
10.5 in
Length
11.5 in
Depth (In)
6.5 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120V
Number of Lights
2
Standards
cULus
Application
Residential
Dimmable
Dimmable
Lamp Watts
60W
Material
Steel, Glass
Lens Material
Glass, Steel
Weight (Lbs)
3.02 lbs
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium

Description

Clear glass cylinders lined with mesh screen are supported by knurled cups of Polished Chrome creates a contemporary design with an industrial twist. This economical collection provides a designer

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.