
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11361CMPBKSBR
Zoro #
G208971048
UPC #
783209223806
Country of Origin
China
Dimensions
Height
14.5 in
Width
9.75 in
Overall Length
9.75 in
Details
Color
Bronze
Housing Finish
Black / Satin Brass
Lamp Type
LED
Voltage
120V
Item
Single Pendant
Lamp Included
Yes
Material
Steel, Glass
Color Temperature
3000 K
Watts
4W
Application
Residential
Standards
cETLus
Dimmable
Dimmable
Bulb Base Type
G9
Indoor or Outdoor
Indoor
Weight (Lbs)
4.67 lbs
Lumens
500
Lens Material
Glass
Description
A minimalist design featuring a metal frame of Black round glass balls in your choice of Mirror Smoke for a contemporary style or Champagne for more transitional decors. The value of this collection is increased by the inclusion of LED bulbs.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.