Zoro Homepage

Fluid 1-Light LED Pendant

  • Mfr # 11367MSKBKPC

  • Zoro # G208971178


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
17.75 in
Housing Finish
Black / Polished Chrome
Lamp Type
LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11367MSKBKPC
Zoro #
G208971178
UPC #
783209223899
Country of Origin
China

Dimensions

Height
17.75 in
Width
15 in
Overall Length
15 in

Details

Color
Brass
Housing Finish
Black / Polished Chrome
Lamp Type
LED
Voltage
120V
Item
Single Pendant
Material
Steel, Glass
Watts
6W
Color Temperature
3000 K
Application
Residential
Standards
cULus
Dimmable
Dimmable
Lamp Included
Yes
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor
Weight (Lbs)
9.78 lbs
Lens Material
Glass
Lumens
600

Description

A minimalist design featuring a metal frame of Black round glass balls in your choice of Mirror Smoke for a contemporary style or Champagne for more transitional decors. The value of this collection is increased by the inclusion of LED bulbs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.