Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fontaine 2-Light Wall Sconce, Golden Silver

  • Mfr # 22460WWDGS

  • Zoro # G514704620


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Width
10 in
Lamp Quantity
2
Lamp Included
No
Max. Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22460WWDGS
Zoro #
G514704620
UPC #
783209306905
Country of Origin
China

Dimensions

Height
15.5 in
Width
10 in
Depth
7.25 in

Details

Item
Wall Sconce
Lamp Quantity
2
Lamp Included
No
Max. Fixture Wattage
60W
Lighting Technology
Incandescent
Energy Star Compliant
No
Lighting Certification
cULus
Housing Material
Steel, Wood Beads
Bulb Type
E12 Candelabra
Damp/Wet Rating
Dry
Color
Golden Silver
Shade Material
Wood Beads

Description

Cascading strands of square Weathered Wood beads are suspended on an offset spiraling frame finished in hand-applied Golden Silver leaf. The craftsmanship of the design is complimented by the soft glow of light within adding ambience to any space. Available in two sizes of pendants, a semi-flush mount, linear chandelier and large wall sconce.


  • •Golden silver finish wall sconce from the Fontaine collection
  • •Constructed from high quality steel and wood beads
  • •This fixture utilizes two 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.