Zoro Homepage

Fontaine 7-Light Chandelier, Golden Silver

  • Mfr # 22467WWDGS

  • Zoro # G214704869


product price: $1,578.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Lamp Quantity
7
Energy Star Compliant
No
Lighting Certification
cULus
Color
Golden Silver
Height
36.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22467WWDGS
Zoro #
G214704869
UPC #
783209306899
Country of Origin
China

Dimensions

Height
36.75 in
Width
23.5 in
Length
23.5 in

Details

Item
Chandelier
Lamp Quantity
7
Energy Star Compliant
No
Lighting Certification
cULus
Color
Golden Silver
Max. Fixture Wattage
60W
Material
Steel, Wood Beads
Light Type
Incandescent
Lamp Included
No
Color Designation
Dry
Bulb Type
E26 Medium
Shade Material
Wood Beads

Description

Cascading strands of square Weathered Wood beads are suspended on an offset spiraling frame finished in hand-applied Golden Silver leaf. The craftsmanship of the design is complimented by the soft glow of light within adding ambience to any space. Available in two sizes of pendants, a semi-flush mount, linear chandelier and large wall sconce.


  • •Golden silver finish chandelier from the Fontaine collection
  • •Constructed from high quality steel and wood beads
  • •This fixture utilizes seven 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.