Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foundry 1-Light Outdoor Wall Sconce, Black

  • Mfr # 30191CDBK

  • Zoro # G414681274


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Width
6.5 in
Height
12 in
Length
4.25 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30191CDBK
Zoro #
G414681274
UPC #
783209308862
Country of Origin
China

Dimensions

Width
6.5 in
Height
12 in
Length
4.25 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Lighting Certification
cETLus
Housing Material
Steel, Aluminum, Glass
Lamp Quantity
1
Lamp Included
No
Lamp Type
E26 Medium
Energy Star Compliant
No
Color
Black
Damp/Wet Rating
Wet
Shade Material
Seeded Glass

Description

Forged iron spindles twist along the frame of a half round sconce. Transitional in design, they are finished in a Neutral Black outdoor rated powder coat and feature Clear Seeded glass. Use tubular lamps to accentuate the height of the sconces.


  • •Black finish outdoor wall sconce from the Foundry collection
  • •Constructed from high quality steel, aluminum and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.