Zoro Homepage

Giza 11.25 1-Light Pendant

  • Mfr # 10374WTPN

  • Zoro # G208971321


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Height
17.25 in
Lamp Type
Incandescent
Voltage
120V
Overall Length
11.25 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10374WTPN
Zoro #
G208971321
UPC #
783209264359
Country of Origin
China

Dimensions

Height
17.25 in
Width
11.25 in
Overall Length
11.25 in

Details

Housing Finish
Polished Nickel
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Application
Residential
Material
Steel + Glass
Watts
60W
Standards
cETLus
Dimmable
Dimmable
Weight (Lbs)
6.64 lbs
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor

Description

A glossy White glass shade, conical in form, is combined with sharp-lined bands of metal finished in your choice of Polished Nickel or Satin Brass to create a pyramid of softly diffused light. Squared off trapezoidal chain loops connect to squared chain links allowing for over ten feet of adjustment. Though modern with its angular form, this pendant applies traditional metalwork details to create a timeless piece perfect for over a kitchen island or bedside.


  • •Polished nickel finish pendant light from the Giza collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.