
Giza 15.5 Pendant
Mfr # 10376WTSBR
Zoro # G008971354
product price: $448.00
/ea
Free Shipping & Returns
Key Features
Height
23 in
Lamp Type
Incandescent
Voltage
120V
Dimmable
Dimmable
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10376WTSBR
Zoro #
G008971354
UPC #
783209273634
Country of Origin
China
Dimensions
Height
23 in
Width
15.5 in
Overall Length
15.5 in
Details
Housing Finish
Satin Brass
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Dimmable
Dimmable
Application
Residential
Watts
60W
Material
Steel, Glass
Indoor or Outdoor
Indoor
Weight (Lbs)
7.5 lbs
Bulb Base Type
E26 Medium
Lens Material
Opal White Glass
Description
A glossy White glass shade, conical in form, is combined with sharp-lined bands of metal finished in your choice of Polished Nickel or Satin Brass to create a pyramid of softly diffused light. Squared off trapezoidal chain loops connect to squared chain links allowing for over ten feet of adjustment. Though modern with its angular form, this pendant applies traditional metalwork details to create a timeless piece perfect for over a kitchen island or bedside.
- •Satin brass finish pendant light from the Giza collection
- •Constructed from high quality steel and glass
- •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.