This item is Discontinued.

Maxim Lighting Glamour 5-Light 16.5" Wide Champagne / Gold Flush Mount Light 26360CHPGLD

Glamour 5-Light 16.5" Wide Champagne / Gold Flush Mount Light (Discontinued)

  • Mfr # 26360CHPGLD
  • Zoro # G1888438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26360CHPGLD
Zoro #
G1888438
UPC #
783209242142
Country of Origin
China

Dimensions

Length
Champagne / Gold
Width
Steel, Aluminum
Height
16.5
Size
Champagne / Gold
Overall Height
16.5
Overall Length
10.75
Thickness
120
Wire Length
8

Details

Dimmable
Yes
For Use With
6.39
Number of Bulbs
5
Collection
Glamour
Bulb Type
E12 Incandescent
Maximum Wattage Per Bulb
60
Shade Material
Iron, Aluminum
ADA Compliant
No

Description

Just off the runway this fashionable collection features aluminum panels finished in Brushed Champagne gracefully draped on a contemporary frame finished in a soft Gold. Beautiful by day and elegant in the evening this collection construction emulates the stitching of a dress.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.