This item is Discontinued.

Maxim Lighting Glimmer 10-Light 21.75" Wide Plated Silver Pendant Light 39896BCPS

Glimmer 10-Light 21.75" Wide Plated Silver Pendant Light (Discontinued)

  • Mfr # 39896BCPS
  • Zoro # G1892148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39896BCPS
Zoro #
G1892148
UPC #
783209101272
Country of Origin
China

Dimensions

Height
21.75
Length
Plated Silver
Width
Steel, K9 Crystal
Size
Plated Silver
Overall Length
6
Thickness
120
Inside Diameter
47
Overall Height
21.75
Wire Length
120
Maximum Height
47

Details

Style
Contemporary
For Use With
18.7
Collection
Glimmer
Dimmable
Yes
Number of Bulbs
10
Bulb Type
G9 Xenon
ADA Compliant
No
Maximum Wattage Per Bulb
40
Shade Finish
Beveled Crystal

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.