This item is Discontinued.

Maxim Lighting Glimmer 2-Light 12" Wide Plated Silver Wall Sconce 39881BCPS

Glimmer 2-Light 12" Wide Plated Silver Wall Sconce (Discontinued)

  • Mfr # 39881BCPS
  • Zoro # G1881359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39881BCPS
Zoro #
G1881359
UPC #
783209093072
Country of Origin
China

Dimensions

Height
12
Width
Steel, K9 Crystal
Size
Plated Silver
Overall Length
6
Length
Plated Silver
Thickness
120
Overall Height
5
Backplate Height
6.3

Details

Dimmable
Yes
For Use With
2.86
Number of Bulbs
2
Collection
Glimmer
Shade Finish
Beveled Crystal
ADA Compliant
No
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40
Shade Material
Glass
Style
Contemporary

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.