This item is Discontinued.

Maxim Lighting Glimmer 3-Light 11" Wide Plated Silver Pendant Light 39877BCPS

Glimmer 3-Light 11" Wide Plated Silver Pendant Light (Discontinued)

  • Mfr # 39877BCPS
  • Zoro # G1897809
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39877BCPS
Zoro #
G1897809
UPC #
783209092990
Country of Origin
China

Dimensions

Height
11
Length
Plated Silver
Width
Steel, K9 Crystal
Size
Plated Silver
Inside Diameter
55
Thickness
120
Overall Height
11
Overall Length
10
Maximum Height
55
Wire Length
120

Details

Style
Contemporary
Shade Material
Glass
Dimmable
Yes
Collection
Glimmer
For Use With
5.5
Shade Finish
Beveled Crystal
ADA Compliant
No
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
Number of Bulbs
3

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.