This item is Discontinued.

Maxim Lighting Glimmer 6-Light 18" Wide Plated Silver Flush Mount Light 39876BCPS

Glimmer 6-Light 18" Wide Plated Silver Flush Mount Light (Discontinued)

  • Mfr # 39876BCPS
  • Zoro # G1896740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39876BCPS
Zoro #
G1896740
UPC #
783209092976
Country of Origin
China

Dimensions

Length
Plated Silver
Width
Steel, K9 Crystal
Height
18
Size
Plated Silver
Overall Length
8.75
Thickness
120
Overall Height
18

Details

Dimmable
Yes
For Use With
11.5
Number of Bulbs
6
Shade Finish
Beveled Crystal
Shade Material
Glass
Style
Contemporary
Collection
Glimmer
ADA Compliant
No
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon

Description

Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.