Zoro Homepage

Goblet 1-Light 4.75" Wide Bronze / Antique Brass Pendant Light

  • Mfr # 96120CLBZAB

  • Zoro # G1886058


product price: $64.00
/ea

Key Features

Height
7.5 in
Length
4.75 in
Width
4.75 in
Housing Finish
Bronze / Antique Brass
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96120CLBZAB
Zoro #
G1886058
UPC #
783209212077
Country of Origin
China

Dimensions

Height
7.5 in
Length
4.75 in
Width
4.75 in
Cord Length
120 in
Maximum Hanging Length
51 in
Canopy Width
4.75 in
Minimum Hanging Length
6.5 in
Canopy Height
0.75 in

Details

Housing Finish
Bronze / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Goblet
Item
Mini Pendant
Glass Color
Clear
Watts
60 W
Lamp Watts
60 W
Lamp Included
No
Material
Steel, Glass
Dimmable
Yes
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Description

Simple yet elegant frames are finished in two tone finishes to add upscale element to this economical collection. Frames are available in either Bronze with Antique Brass accents or Black with Satin Nickel accents. Both are supplied with Clear glass shades inspired by stemware for a tailored profile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.