Zoro Homepage

Granville 1-Light Flush Mount

  • Mfr # 35110GBBK

  • Zoro # G901703625


product price: $88.00
/ea
Free Shipping & Returns

Key Features

Voltage
120
Housing Finish
Gloss Black / Black
Height
9 in
Lamp Type
Incandescent
Features
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35110GBBK
Zoro #
G901703625
UPC #
783209258297
Country of Origin
China

Dimensions

Height
9 in
Wire Length
8 in
Shade Height
5.25 in

Details

Voltage
120
Housing Finish
Gloss Black / Black
Lamp Type
Incandescent
Features
Dimmable
Shade Material
Steel
Bulb Shape
A19
Bulb Type
E26 Medium

Description

The Granville collection updates the industrial farmhouse look with cleaner and minimalist textured Black arms with Glossy Black or Gloss White shades. Design elements like knurled sockets and black painted edges highlight the attention to detail and relate authenticity. Perfectly suited for both indoor and outdoor applications, these aluminum constructed shades are an instant classic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.