Zoro Homepage

Hatcher 1-Light Wall Sconce, Gold

  • Mfr # 31220GLD

  • Zoro # G014681322


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Width
4 in
Height
13.5 in
Length
4 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31220GLD
Zoro #
G014681322
UPC #
783209320017
Country of Origin
China

Dimensions

Width
4 in
Height
13.5 in
Length
4 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Lamp Quantity
1
Housing Material
Steel
Lamp Type
E26 Medium
Lighting Certification
cULus
Lamp Included
No
Energy Star Compliant
No
Damp/Wet Rating
Damp
Color
Gold

Description

A crosshatching etched pattern on metal shades finished in Gold or Matte Black powder coated finishes. Available in multiple sizes of pendants and matching ADA compliant wall sconce.


  • •Gold finish outdoor wall sconce from the Hatcher collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.