Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hatcher 15'' Single Pendant, Black

  • Mfr # 31222BK

  • Zoro # G714704642


product price: $384.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
17.5 in
Length
15 in
Width
15 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31222BK
Zoro #
G714704642
UPC #
783209320000
Country of Origin
China

Dimensions

Height
17.5 in
Length
15 in
Width
15 in

Details

Color
Black
Light Type
Incandescent
Item
Single Pendant
Lamp Included
No
Lamp Quantity
1
Max. Fixture Wattage
60W
Material
Steel
Standards
cULus
Energy Star Compliant
No
Bulb Type
E26 Medium
Damp/Wet Rating
Damp

Description

A crosshatching etched pattern on metal shades finished in Gold or Matte Black powder coated finishes. Available in multiple sizes of pendants and matching ADA compliant wall sconce.


  • •Black finish pendant light from the Hatcher collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.