This item is Discontinued.

Maxim Lighting Helix 12-Light 24" Wide Bronze Fusion Pendant Light 24738BZF

Helix 12-Light 24" Wide Bronze Fusion Pendant Light (Discontinued)

  • Mfr # 24738BZF
  • Zoro # G1893572
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24738BZF
Zoro #
G1893572
UPC #
783209140608
Country of Origin
China

Dimensions

Height
24
Length
Bronze Fusion
Width
STEEL
Size
Bronze Fusion
Thickness
120
Overall Height
24
Overall Length
46.5
Wire Length
120
Chain Length
72

Details

Collection
Helix
For Use With
18.9
Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
12
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

A frame of intersecting semi circles creates an interesting open air design. The frames are finished in our Bronze Fusion which is a contrasting combination of mottled bronze with polished accents. Many of these are large scale for the bold statement while some are pared back for attractive price points.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.