Zoro Homepage

Helsinki 1-Light Wall Sconce, Natural Aged Brass

  • Mfr # 11431NAB

  • Zoro # G414704829


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
5.75 in
Max. Fixture Wattage
60W
Lighting Technology
Incandescent
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11431NAB
Zoro #
G414704829
UPC #
783209307155
Country of Origin
China

Dimensions

Height
8 in
Width
5.75 in
Depth
7.5 in

Details

Item
Wall Sconce
Max. Fixture Wattage
60W
Lighting Technology
Incandescent
Energy Star Compliant
No
Lighting Certification
cULus
Lamp Included
No
Housing Material
Steel
Lamp Quantity
1
Damp/Wet Rating
Damp
Bulb Type
E26 Medium
Color
Natural Aged Brass
Shade Material
Steel

Description

A retro re-imagining of perforated brass shades, this collection is inspired by Scandanavian Mid-Century Modern design. The conical forms feature cut outs along the edge of the shade allowing light to illuminate downward in a spectacular lighting effect. On the ceiling suspended lights, the lighting is cast mostly upwards providing ambient light that washes the ceiling in light, while the sconces are directional providing ample light where needed.


  • •Natural aged brass finish wall sconce from the Helsinki collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.