This item is Discontinued.

Maxim Lighting Hi-Bay 1-Light 18.5" Wide Satin Nickel Pendant Light 25004CLSN

Hi-Bay 1-Light 18.5" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # 25004CLSN
  • Zoro # G1894001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25004CLSN
Zoro #
G1894001
UPC #
783209093713
Country of Origin
China

Dimensions

Height
18.5
Length
Satin Nickel
Width
Iron, Glass
Size
Satin Nickel
Inside Diameter
65.5
Overall Height
18.5
Overall Length
21.25
Thickness
120
Wire Length
72
Maximum Height
65.5

Details

Style
Transitional
Shade Material
Glass
Collection
Hi-Bay
For Use With
20.9
Dimmable
Yes
Number of Bulbs
1
Shade Finish
Clear Halophane
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent

Description

Inspired by industrial lighting, the Hi-Bay collection's refined designs maintain the boldness of their predecessors but possess refined details throughout. Hi-Bay fixtures with Clear halophane glass are available in choice of finish of Bronze or Satin Nickel. Hi-Bay fixtures with sold metal shades are available in three choices of finish including Bronze, Polished Nickel and Satin Nickel, and include a Frost glass diffuser which conceals the light source and gently diffuses the incandescent illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.