Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Homestead 18" 2-Light Wall Sconce

  • Mfr # 12512DWBK

  • Zoro # G401707017


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Height
5 in
Dimmable
Yes
Lamp Quantity
2
Length
18 in
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12512DWBK
Zoro #
G401707017
UPC #
783209258143
Country of Origin
China

Dimensions

Height
5 in
Length
18 in
Back Plate Height
5 in
Back Plate Width
5 in
Shade Height
6-1/4 in
Wire Length
8 in

Details

Dimmable
Yes
Lamp Quantity
2
Lamp Included
No
Lighting Technology
Incandescent
Max. Fixture Wattage
60
Voltage
120V
Material
Metal; Wood
Install Direction
Any
Theme
Homestead
Bulb Shape
T10
Lighting Direction
Omni
Shade Material
Metal
Extension
4-3/4 in
Bulb Base Type
E26 Medium

Description

A modern blend of metal and wood is the perfect way to bring a little slice of rustic decor to any room. Exposed lamps are caged in a black metal framework and accented with distressed wood tones bringing this design out of the barn and into the 21st century. Use vintage filament lamps to enhance the overall look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.