Zoro Homepage

Huntington 4-Light Chandelier

  • Mfr # 32364WTSBR

  • Zoro # G808971325


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Fixture Wattage
60W
Material
Steel, Glass
Height
26 in
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32364WTSBR
Zoro #
G808971325
UPC #
783209274143
Country of Origin
China

Dimensions

Length
26 in
Height
26 in
Width
26 in

Details

Item
Chandelier
Housing Finish
Satin Brass
Lamp Type
Incandescent
Fixture Wattage
60W
Material
Steel, Glass
Standards
cETLus
Application
Residential
Voltage
120V
Dimmable
Dimmable
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor
Weight (Lbs)
6.86 lbs
Lens Material
Opal White Glass

Description

Satin White shades taper in a classic fabric shade shape and rest on elegantly thin frames of Satin Brass or Satin Nickel. They are supported secured by a mostly concealed structure with coordinating semicircular tabs that complement the spherical joints of the frame. The modern design details and updated shade materials refresh the outlook of a timeless chandelier though its use of thoughtful features.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.