Shop TROY LIGHTING
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cupertino 10 Light Chandelier 26 In. Patina Brass
- Mfr # F1526-PBR
- Zoro # G115447896
product price:Â
$
1,672.00
/ea
Key Features
Fixture Wattage
15W
Includes
Fixture, Hardware
Material
Steel
Shade Material
Glass
Height
24.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1526-PBR
- Zoro #
- G115447896
- UPC #
- 197292037187
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 15W
- Finish
- Patina Brass
- Includes
- Fixture, Hardware
- Material
- Steel
- Shade Material
- Glass
- Bulb Included
- No
- Shade Color
- Opal Shiny
- Voltage
- 120V
- Standards
- UL Damp
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Slope Compatible
- No
- Battery Included
- No
- Socket Count
- 10
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 26 in
- Height
- 24.25 in
- Width
- 26 in
- Canopy Width
- 7 in
Description
Warm tones and smooth lines soften Cupertino's modern industrial style. Opal glossy glass globes capped in Patina Brass are clustered around a metal stem at the center. The chandelier has a gorgeous cascading silhouette and the semi-flush mount makes a stunning statement close to the ceiling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.