This item is Discontinued.

Maxim Lighting Iris 1-Light 11.5" Wide Silver Leaf / White Flush Mount Light 35072CYSLWT

Iris 1-Light 11.5" Wide Silver Leaf / White Flush Mount Light (Discontinued)

  • Mfr # 35072CYSLWT
  • Zoro # G1880211
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35072CYSLWT
Zoro #
G1880211
UPC #
783209194151
Country of Origin
China

Dimensions

Length
Silver Leaf / White
Width
Metal
Height
11.5
Size
Silver Leaf / White
Inside Diameter
4
Overall Height
11.5
Thickness
120
Overall Length
4
Maximum Height
4

Details

Dimmable
Yes
For Use With
3.1
Collection
Iris
Shade Material
Acrylic
Bulb Type
PCB Integrated LED
Shade Finish
Crystaline
ADA Compliant
No
Maximum Wattage Per Bulb
20.4
Number of Bulbs
1

Description

Domes of metal house a circular light engine housing with a Crystaline diffuser. A dramatic lighting effect is created with in-direct light highlighting the foil lining while direct light shines through the sparkling center. Available in your choice of White with Silver Foil or Black with Gold Foil.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.