This item is Discontinued.

Maxim Lighting Kinetic LED 1-Light 13.75" Wide Dark Satin Nickel Pendant Light 39699CLDSN

Kinetic LED 1-Light 13.75" Wide Dark Satin Nickel Pendant Light (Discontinued)

  • Mfr # 39699CLDSN
  • Zoro # G1880826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39699CLDSN
Zoro #
G1880826
UPC #
783209173545
Country of Origin
China

Dimensions

Height
13.75
Length
Dark Satin Nickel
Width
Steel, Aluminum
Size
Dark Satin Nickel
Inside Diameter
67.25
Overall Length
21.5
Overall Height
13.75
Thickness
120
Maximum Height
67.25
Wire Length
120
Minimum Height
22.25

Details

Shade Material
Glass
For Use With
7.27
Dimmable
Yes
Collection
Kinetic LED
ADA Compliant
No
Number of Bulbs
1
Maximum Wattage Per Bulb
6
Bulb Type
AC Integrated LED
Shade Finish
Clear

Description

Contemporary Industrial design is met with the Kinetic series transforming mechanical parts into beautiful metal components finished in Dark Satin Nickel. Wire cord is run along a truss like structure separated by transformer-like castings. Large Clear glass globes are suspended from brackets with recessed LED illumination coming from decorative heat sinks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.