Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knox 1-Light Flush Mount, Black

  • Mfr # 21630CLBK

  • Zoro # G914704589


product price: $46.00
/ea

Key Features

Length
6 in
Width
6 in
Height
6.5 in
Housing Material
Steel,Glass
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21630CLBK
Zoro #
G914704589
UPC #
783209296343
Country of Origin
China

Dimensions

Length
6 in
Width
6 in
Height
6.5 in

Details

Item
Flush Mount
Housing Material
Steel,Glass
Lamp Included
No
Lamp Quantity
1
Max. Fixture Wattage
60W
Lighting Technology
Incandescent
Color
Black
Energy Star Compliant
No
Lighting Certification
cETLus
Bulb Type
E26 Medium
Damp/Wet Rating
Dry
Shade Material
Glass

Description

Clear glass globes on a Natural Aged Brass frame create a transitional design that is sure to please. The sloping arms level out to create a simple Mid Century Modern configuration. A full range of the products in this collection include chandeliers, pendants, flush mounts, and sconces.


  • •Black finish flush mount light from the Knox collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.