Shop TROY LIGHTING
See all product information
Create Account
Fresno 1 Light Wall Sconce 5 In. Patina Brass
- Mfr # B4313-PBR
- Zoro # G215447659
product price:Â
$
222.00
/ea
Free Shipping & Returns
Key Features
Height
12.75 in
Fixture Voltage
120V
Finish
Patina Brass
Watts
75W
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B4313-PBR
- Zoro #
- G215447659
- UPC #
- 782042469365
- Country of Origin
- China
Dimensions
- Height
- 12.75 in
- Length
- 5 in
- Width
- 5 in
Details
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Watts
- 75W
- Lamp Included
- No
- Shade Color
- Clear
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Number of Bulbs
- 1
- Body Material
- Glass
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Designer
- Troy Standard
- Shade Material
- Glass
Description
A tulip-shaped clear glass shade forms a lantern-like covering over a tubular bulb for a timeless look with clean, modern lines. Both the Patina Brass and Polished Nickel finish make this extremely usable wall sconce suitable for many styles and spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.