Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knox 3-Light Bath Vanity Light, Black

  • Mfr # 21633CLBK

  • Zoro # G514681983


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Width
24.25 in
Height
12 in
Material
Steel,Glass
Depth
7.75 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21633CLBK
Zoro #
G514681983
UPC #
783209296381
Country of Origin
China

Dimensions

Width
24.25 in
Height
12 in
Depth
7.75 in

Details

Item
Vanity
Material
Steel,Glass
Color
Black

Description

Clear glass globes on a Natural Aged Brass frame create a transitional design that is sure to please. The sloping arms level out to create a simple Mid Century Modern configuration. A full range of the products in this collection include chandeliers, pendants, flush mounts, and sconces.


  • •Black finish vanity light from the Knox collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.