This item is Discontinued.

Maxim Lighting Knoxville LED E26 1-Light 7" Wide Bronze Outdoor Wall Sconce 55623FSBZ

Knoxville LED E26 1-Light 7" Wide Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 55623FSBZ
  • Zoro # G1457396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55623FSBZ
Zoro #
G1457396
UPC #
783209202573
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
7
Length
Bronze
Size
Bronze
Overall Height
8.25
Overall Length
11
Thickness
120
Backplate Height
6.5

Details

For Use With
2.49
Collection
Knoxville LED E26
ADA Compliant
No
Maximum Wattage Per Bulb
9
Number of Bulbs
1
Bulb Type
E26 Medium LED
Shade Finish
Frosted Seedy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.