This item is Discontinued.

Maxim Lighting Lighthouse 1-Light 10" Wide Anthracite Outdoor Wall Sconce 5866CLFTAR

Lighthouse 1-Light 10" Wide Anthracite Outdoor Wall Sconce (Discontinued)

  • Mfr # 5866CLFTAR
  • Zoro # G1458586
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5866CLFTAR
Zoro #
G1458586
UPC #
783209118621
Country of Origin
China

Dimensions

Width
Aluminum
Height
10
Length
Anthracite
Size
Anthracite
Thickness
120
Overall Height
12
Overall Length
15.5
Backplate Height
15

Details

For Use With
11
Number of Bulbs
1
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Collection
Lighthouse
Dimmable
Yes
Shade Finish
Clear and Frosted
Maximum Wattage Per Bulb
60

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.