
Lightray LED 1-Light Outdoor Flush Mount
Mfr # 86104WT
Zoro # G708393869
product price: $98.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
15W
Lumens
1200
Color Temperature
3000 K
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86104WT
Zoro #
G708393869
UPC #
783209264847
Country of Origin
China
Dimensions
Height
6.25 in
Width
5 in
Length
5 in
Details
Item
Outdoor Flush Mount
Voltage
120V
Watts
15W
Lumens
1200
Color Temperature
3000 K
Lamp Included
Yes
Color Rendering Index
90+
Standards
cETLus
Lamp Type
LED
Finish
White
Application
Residential
Dimmable
Dimmable
Material
Aluminum + Glass
Bulb Base Type
PCB Integrated
Lens Material
Aluminum
Indoor or Outdoor
Outdoor
Weight (Lbs)
3.03 lbs
Description
Indirect exterior lighting not only provides illumination where you want but it also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum.
- •White finish outdoor flush mount light from the Lightray LED collection
- •Constructed from high quality aluminum and glass
- •This fixture utilizes one 15-watt PCB LED bulb (integrated)
- •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.