This item is Discontinued.

Maxim Lighting Lotus 1-Light 6" Wide Burnished Bronze Wall Sconce 26310ICBRB

Lotus 1-Light 6" Wide Burnished Bronze Wall Sconce (Discontinued)

  • Mfr # 26310ICBRB
  • Zoro # G1894272
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26310ICBRB
Zoro #
G1894272
UPC #
783209194250
Country of Origin
China

Dimensions

Height
6
Width
Steel
Size
Burnished Bronze
Overall Length
11.75
Overall Height
5
Length
Burnished Bronze
Thickness
120
Wire Length
8
Backplate Height
11.34

Details

Dimmable
Yes
For Use With
4.18
Shade Material
Glass
Maximum Wattage Per Bulb
40
Collection
Lotus
Number of Bulbs
1
Shade Finish
Ice
Bulb Type
G9 Xenon
ADA Compliant
No

Description

Formed metal leaves finished in Burnished Bronze with insets of clear Ice glass shimmer when illuminated by powerful Xenon lamps. This soft contemporary design can be at home in a wide variety of room decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.