Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lowell 52'' 3-Blade Hugger Fan No Light, Matte White

  • Mfr # 88808MW

  • Zoro # G414681977


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Width
52 in
Length
52 in
Height
8.25 in
Standards
cETLus
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88808MW
Zoro #
G414681977
UPC #
783209297180
Country of Origin
China

Dimensions

Width
52 in
Length
52 in
Height
8.25 in

Details

Item
Indoor Ceiling Fan
Standards
cETLus
Material
ABS

Description

Economical and good looking, the Lowell hugger fan is a streamlined design for low profile fans. No light kit, no visible hardware, no pull chain, this fan keeps it simple and stylish. Plywood blades in coordinating dual-side finishes allows flexibility in combination or single color configurations. A hardwired fan control is included to allow you to set the speed of the fan from a wall switch.


  • •Matte white finish indoor ceiling fan from the Lowell collection
  • •Constructed from high quality abs
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.