Zoro Homepage

Lucas 5-Light Chandelier, Natural Aged Brass

  • Mfr # 25225LFGNAB

  • Zoro # G214704579


product price: $648.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
5
Energy Star Compliant
No
Max. Fixture Wattage
60W
Height
8.5 in
Lighting Certification
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25225LFGNAB
Zoro #
G214704579
UPC #
783209296107
Country of Origin
China

Dimensions

Height
8.5 in
Length
36 in
Width
36 in

Details

Item
Chandelier
Lamp Quantity
5
Energy Star Compliant
No
Max. Fixture Wattage
60W
Lighting Certification
cETLus
Lamp Included
No
Color
Natural Aged Brass
Light Type
Incandescent
Material
Steel
Bulb Type
E26 Medium
Color Designation
Dry

Description

Metal shades of Light French Gray are suspended from halos of Natural Aged Brass. Maximizing the light output, the interior of the shades are painted white and their tops are left open casting light both upwards and below. The collection is completed by a delightful pull-chain operated wall sconce that provides a practical light source ideal for a reading nook or bedside.


  • •Natural aged brass finish chandelier from the Lucas collection
  • •Constructed from high quality steel
  • •This fixture utilizes five 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.