Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lumi 13 White Plaster Pendant

  • Mfr # 12383WTBK

  • Zoro # G108971193


product price: $334.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
15 in
Width
13 in
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12383WTBK
Zoro #
G108971193
UPC #
783209273740
Country of Origin
China

Dimensions

Height
15 in
Width
13 in
Overall Length
13 in

Details

Color
Nickel
Housing Finish
Black
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Watts
40W
Material
Plaster, Steel
Dimmable
Dimmable
Application
Residential
Standards
cETLus
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium
Lens Material
Plaster
Weight (Lbs)
15.4 lbs

Description

Pure White plaster sloping cones are hung on chains connected to a modern yoke structure finished in your choice of Aged Brass or Matte Black. The charming earthiness of the plaster is juxtaposed by the modern, angular hanging structure with Scandinavian influence in its form making this collection folksy and refreshing.


  • •Black finish pendant light from the Lumi collection
  • •Constructed from high quality plaster and steel
  • •This fixture utilizes one 40-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.