Zoro Homepage

Lumi 13 White Plaster Pendant

  • Mfr # 12383WTSBR

  • Zoro # G908971195


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
13 in
Lamp Type
Incandescent
Voltage
120V
Material
Plaster, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12383WTSBR
Zoro #
G908971195
UPC #
783209273757
Country of Origin
China

Dimensions

Height
15 in
Width
13 in
Overall Length
13 in

Details

Housing Finish
Satin Brass
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Material
Plaster, Steel
Application
Residential
Standards
cETLus
Dimmable
Dimmable
Watts
40W
Lens Material
Plaster
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium
Weight (Lbs)
15.4 lbs

Description

Pure White plaster sloping cones are hung on chains connected to a modern yoke structure finished in your choice of Aged Brass or Matte Black. The charming earthiness of the plaster is juxtaposed by the modern, angular hanging structure with Scandinavian influence in its form making this collection folksy and refreshing.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.