This item is Discontinued.

Maxim Lighting Madera 3-Light 16" Wide Oil Rubbed Bronze Flush Mount Light 10169WSOI

Madera 3-Light 16" Wide Oil Rubbed Bronze Flush Mount Light (Discontinued)

  • Mfr # 10169WSOI
  • Zoro # G1882987
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10169WSOI
Zoro #
G1882987
UPC #
783209088474
Country of Origin
China

Dimensions

Length
Oil Rubbed Bronze
Width
Steel, Acid Etched Glass
Height
16
Size
Oil Rubbed Bronze
Overall Length
8.25
Thickness
120
Overall Height
16

Details

Dimmable
Yes
For Use With
9.48
Style
Contemporary
Bulb Type
E26 Medium Incandescent
Collection
Madera
Number of Bulbs
3
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Material
Glass
Shade Finish
Wilshire

Description

The classic design of the Madera collection is a perfect marriage of style and value. The square metal tube frame available in either Oil-Rubbed Bronze with Wilshire glass or Satin Silver with Ice glass affords the luxury of options for any style of home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.