This item is Discontinued.

Maxim Lighting Malaga 6-Light 26" Wide Satin Nickel Chandelier 2684MRSN

Malaga 6-Light 26" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 2684MRSN
  • Zoro # G1879441
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2684MRSN
Zoro #
G1879441
UPC #
783209268418
Country of Origin
China

Dimensions

Size
Satin Nickel
Thickness
120
Overall Height
26
Height
26
Overall Length
16.5
Length
Satin Nickel
Width
Steel, Glass
Chain Length
36
Wire Length
120

Details

Style
Basic
Collection
Malaga
Dimmable
Yes
For Use With
10.58
ADA Compliant
No
Number of Bulbs
6
Shade Material
Glass
Shade Finish
Marble
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.