This item is Discontinued.

Maxim Lighting Malaga 9-Light 31.5" Wide Satin Nickel Chandelier 2685MRSN

Malaga 9-Light 31.5" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 2685MRSN
  • Zoro # G1886152
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2685MRSN
Zoro #
G1886152
UPC #
783209268517
Country of Origin
China

Dimensions

Size
Satin Nickel
Overall Height
31.5
Height
31.5
Width
Steel, Glass
Length
Satin Nickel
Overall Length
16.5
Thickness
120
Chain Length
72
Wire Length
180

Details

Style
Basic
Collection
Malaga
For Use With
16.56
Dimmable
Yes
ADA Compliant
No
Shade Material
Glass
Shade Finish
Marble
Maximum Wattage Per Bulb
60
Number of Bulbs
9
Bulb Type
E26 Medium Incandescent

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.