Zoro Homepage

Maldives 2-Light Semi Flush/Pendant, Black

  • Mfr # 12604NABK

  • Zoro # G214704814


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Bulb Type
E12 Candelabra
Lighting Technology
Incandescent
Lighting Certification
cETLus
Damp/Wet Rating
Dry
Material
Steel,Rattan,Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12604NABK
Zoro #
G214704814
UPC #
783209297302
Country of Origin
China

Dimensions

Width
14.75 in
Length
14.75 in
Height
16 in

Details

Item
Semi-Flush Mount
Bulb Type
E12 Candelabra
Lighting Technology
Incandescent
Lighting Certification
cETLus
Damp/Wet Rating
Dry
Material
Steel,Rattan,Glass
Energy Star Compliant
No
Color
Black
Lamp Quantity
2
Max. Fixture Wattage
60W
Shade Material
Rattan,Glass
Lamp Included
No

Description

A classical chandelier that transports you to a tropical paradise, the Maldives collection features hand woven wicker shades that elegantly curve around precisely cut opal white glass. Suspended on slender supports of steel finished in Matte Black, the handcrafted shade structures conjure up images of bungalows along the coast. Available in chandelier and sconce configurations.


  • •Black finish semi-flush mount light from the Maldives collection
  • •Constructed from high quality steel, rattan and glass
  • •This fixture utilizes two 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.