Shop MONARCH SPECIALTIES
See all product information
Create Account
Lighting, 63 in.H, Floor Lamp, Brass Metal, Ivory / Cream Shade, Contemporary
- Mfr # I 9736
- Zoro # G110759345
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Width
62.75 in
Material
Metal, Polyester
Finish
Brass
Weight
6 lbs
Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9736
- Zoro #
- G110759345
- UPC #
- 680796051242
- Country of Origin
- China
- Material
- Metal, Polyester
- Finish
- Brass
- Color
- Ivory
- Weight
- 6 lbs
- Bulb Type
- A60/A19
- Item
- Lamp
- Maximum Wattage
- 150W
- Standards
- cUL/UL
- Shade Shape
- Cylinder
- Switch
- Rotary
- Voltage
- 120V
- Includes
- Parts and assembly instructions
Dimensions
- Width
- 62.75 in
- Depth
- 24 in
- Length
- 24 in
- Cord Length
- 6 ft
Description
Illuminate your space with the perfect combination of classic style and contemporary flair with this 63h floor lamp! The simple tripod design keeps the lamp stable while the brass metal base and ivory linen drum shade ensure a timeless, elegant look. The 3-way switch holds a single bulb not included for a maximum output of 100W/120V, allowing you to adjust the amount of light needed to create an intimate atmosphere or brighten up a dark room. With a 6ft clear cord discreetly attached to one of the legs at the bottom, place this versatile lamp next to a sofa or armchair in a livingroom or office, or bring it into your bedroom for a practical lighting option.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.