This item is Discontinued.

Maxim Lighting Manor 9-Light 29" Wide Oil Rubbed Bronze Chandelier 12216OI

Manor 9-Light 29" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 12216OI
  • Zoro # G1898518
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12216OI
Zoro #
G1898518
UPC #
783209027152
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Width
Steel, Glass
Overall Height
29
Length
Oil Rubbed Bronze
Thickness
120
Height
29
Overall Length
31.5
Wire Length
180
Chain Length
72

Details

Collection
Manor
Dimmable
Yes
For Use With
19.53
Style
Traditional
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
9
ADA Compliant
No

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.