Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mariner Large 2-Light Outdoor Pendant, Black/Antique Brass

  • Mfr # 30623CDBKAB

  • Zoro # G614704537


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Antique Brass
Height
18 in
Length
12 in
Width
9.75 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30623CDBKAB
Zoro #
G614704537
UPC #
783209296046
Country of Origin
China

Dimensions

Height
18 in
Length
12 in
Width
9.75 in

Details

Color
Black / Antique Brass
Light Type
Incandescent
Shade Material
Glass
Item
Outdoor Pendant
Max. Fixture Wattage
60W
Energy Star Compliant
No
Material
Aluminum,Stainless steel
Lamp Included
No
Standards
cETLus
Lamp Quantity
2
Bulb Type
E12 Candelabra
Damp/Wet Rating
Wet

Description

A nod to the nautical, the Marin outdoor sconces feature a two-tone frame of Black with Antique Brass details. Within the frame a pear shaped Clear Seeded glass shields a medium base lamp from the elements. Available in three sizes of sconce, two pendant configurations, and a post mount the collection is a full range of offering of a distinctive, designer look.


  • •Black and antique brass finish outdoor pendant light from the Mariner collection
  • •Constructed from high quality aluminum and stainless steel
  • •This fixture utilizes two 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.