This item is Discontinued.

Maxim Lighting Maxim Lighting 1093OI/PHC11 84" H Burial Pole with Photocell - Oil Rubbed Bronze 1093OI/PHC11

Maxim Lighting 1093OI/PHC11 84" H Burial Pole with Photocell - Oil Rubbed Bronze (Discontinued)

  • Mfr # 1093OI/PHC11
  • Zoro # G604008621
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1093OI/PHC11
Zoro #
G604008621
UPC #
783209025257
Country of Origin
China

Description

  • Collection: Poles.
  • Type: Outdoor Accessories.
  • Finish: Oil Rubbed Bronze.
  • Material: Aluminum.
  • Width: 3".
  • Height: 84".
  • Hanging Weight: 9.22 lb.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.