This item is Discontinued.

Maxim Lighting Maxim Lighting 10976WSOI Notre Dame 8-Light Chandelier - Oil Rubbed Bronze 10976WSOI

Maxim Lighting 10976WSOI Notre Dame 8-Light Chandelier - Oil Rubbed Bronze (Discontinued)

  • Mfr # 10976WSOI
  • Zoro # G603852737
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10976WSOI
Zoro #
G603852737
UPC #
783209013162
Country of Origin
China

Description

The focal point of this lovely family is the ornately detailed rim finished in our Oil Rubbed Bronze finish that supports the Vintage Amber glass.
  • Collection: Notre Dame.
  • Type: Single-Tier Chandelier.
  • Glass: Wilshire.
  • Finish: Oil Rubbed Bronze.
  • Material: Iron.
  • Number of Bulb: 8.
  • Light Type: Incandescent.
  • Bulb Type: Candelabra Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 480.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 5376.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 29.5".
  • Height: 30.5".
  • Wire Length: 180".
  • Chain Length: 36".
  • Hanging Weight: 33.73 lb.
  • Bulb Included: No.
  • Safety Rating: Dry.
  • Design Style: Mediterranean.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.