This item is Discontinued.

Maxim Lighting Maxim Lighting 12219OI/SHD123 Manor 15-Light Chandelier with Shades - Oil Rubbed Bronze 12219OI/SHD123

Maxim Lighting 12219OI/SHD123 Manor 15-Light Chandelier with Shades - Oil Rubbed Bronze (Discontinued)

  • Mfr # 12219OI/SHD123
  • Zoro # G903852697
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12219OI/SHD123
Zoro #
G903852697
UPC #
783209067141
Country of Origin
China

Description

  • Collection: Manor.
  • Type: Multi-Tier Chandelier.
  • Finish: Oil Rubbed Bronze.
  • Material: Iron.
  • Fabric Shade: Wheat.
  • Number of Bulb: 15.
  • Light Type: Incandescent.
  • Bulb Type: Candelabra Base.
  • Bulb Max Wattage: 40.
  • Fixture Max Wattage: 600.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 5760.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 45".
  • Height: 47.5".
  • Wire Length: 180".
  • Chain Length: 72".
  • Hanging Weight: 33.07 lb.
  • UL Standard: Dry.
  • Bulb Included: No.
  • Safety Rating: Dry.
  • Design Style: Early American.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.