This item is Discontinued.

Maxim Lighting Maxim Lighting 2120WSOI Basix 1-Light Wall Sconce - Oil Rubbed Bronze 2120WSOI

Maxim Lighting 2120WSOI Basix 1-Light Wall Sconce - Oil Rubbed Bronze (Discontinued)

  • Mfr # 2120WSOI
  • Zoro # G403852722
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2120WSOI
Zoro #
G403852722
UPC #
783209212015
Country of Origin
China

Description

  • Collection: Basix.
  • Type: Wall Sconce.
  • Glass: Wilshire.
  • Finish: Oil Rubbed Bronze.
  • Material: Iron.
  • Number of Bulb: 1.
  • Light Type: Incandescent.
  • Safety Rating: Medium Base.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 100.
  • Install Up/Down: Both.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1150.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 6".
  • Height: 8".
  • Extension: 9".
  • BP Width: 5.25".
  • BP Height: 5.25".
  • Bulb Included: No.
  • Safety Rating: Dry.
  • Design Style: Contemporary.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.