This item is Discontinued.

Maxim Lighting Maxim Lighting 3496WGOB Carriage House DC 2-Light Outdoor Wall Lantern - Oriental Bronze 3496WGOB

Maxim Lighting 3496WGOB Carriage House DC 2-Light Outdoor Wall Lantern - Oriental Bronze (Discontinued)

  • Mfr # 3496WGOB
  • Zoro # G003797225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3496WGOB
Zoro #
G003797225
UPC #
783209349605
Country of Origin
China

Dimensions

Width
9 in
Height
20 in
Length
12-1/2 in
Back Plate Width
5-3/4 in
Back Plate Height
12-1/2 in

Details

Voltage
120V
Light Technology
Incandescent
Finish
Oriental Bronze
Glass Color
Water Glass
Lamp Included
No
Lamp Quantity
2
Max. Wattage
40
Housing Material
Die Cast Aluminum
Collection
Carriage House DC
Bulb Shape
B10
Extension
12-1/2 in
Style
Early American
Bulb Base
E12 (Candelabra)
Dimmable
Yes
Shade Material
Glass

Description

  • Collection: Carriage House DC.
  • Type: Outdoor Wall Mount.
  • Glass: Water Glass.
  • Finish: Oriental Bronze.
  • Material: Die Cast Aluminum.
  • Number of Bulb: 2.
  • Light Type: Incandescent.
  • Safety Rating: Candelabra Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 120.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 1344.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 9".
  • Height: 20".
  • Extension: 12.5".
  • HCO: 7.5".
  • BP Width: 5.75".
  • BP Height: 12.5".
  • Bulb Included: No.
  • Safety Rating: Wet.
  • Design Style: Early American.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.