This item is Discontinued.

Maxim Lighting Maxim Lighting 40100MCAT Westport VX 1-Light Outdoor Pole / Post Lantern - Artesian Bronze 40100MCAT

Maxim Lighting 40100MCAT Westport VX 1-Light Outdoor Pole / Post Lantern - Artesian Bronze (Discontinued)

  • Mfr # 40100MCAT
  • Zoro # G004042508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40100MCAT
Zoro #
G004042508
UPC #
783209065130
Country of Origin
China

Description

  • Collection: Westport VX.
  • Type: Outdoor Pole/Post Mount.
  • Glass: Mocha Cloud.
  • Finish: Artesian Bronze.
  • Material: Vivex.
  • Acrylic Lens: Mocha Cloud.
  • Number of Bulb: 1.
  • Light Type: Incandescent.
  • Bulb Type: Medium Base.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 100.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1150.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 10.25".
  • Height: 23".
  • Hanging Weight: 7.06 lb.
  • Bulb Included: No.
  • Safety Rating: Wet.
  • 3-Year Limited Warranty.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.